Skip Content
ST
TM
GRAINGER APPROVED

Vibration Isolator, 125 Lb Max, M10 x 1.50

  • Item # 2NPC3
  • Mfr. Model # 2NPC3
  • Catalog Page # 1264
  • UNSPSC # 23153130
Vibration Isolator,125 Lb Max,M10 x 1.50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $4.89 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cylindrical vibration isolator is compression-mounted to control noise, vibration, and shock. The 50 durometer, natural rubber pad is chemically bonded to the steel with superior abrasion resistance and high tensile strength.

Note: Not for wall- or ceiling-suspended installations. Not suitable for excess exposure to oil, grease, and solvents, or temperatures over 150°F.

View More

Technical Specs

  • Item Cylindrical Vibration Isolator
  • Type Male Threads Both Ends
  • Max. Load Downward Compression (Lb.) 125
  • Max. Load Sideways Shear (Lb.) 20
  • Cylinder Dia. 1-9/16
  • Height 1"
  • Thread Length 5/8"
  • Material Rubber
  • Thread Size M10 x 1.50
  • Metric Thread Size M10 x 1.50
  • Mounting Compression
  • Screws Clear Zinc Plated, Grade 5
  • Resistant To Abrasion
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.