Skip Content

DG
GRAINGER APPROVED

Vertical Rod Hanger for Wood, 1/4" Screw Size, 3/8-16 Rod Size, Zinc Plated, 50 PK

  • Item # 2GE51
  • My Part #
  • Mfr. Model # 2GE51
  • Catalog Page # N/A
  • UNSPSC # 31162306
Vertical Rod Hanger for Wood, 1/4" Screw Size, 3/8-16 Rod Size, Zinc Plated, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rod Hanger
  • Material Application Wood
  • Rod Hanger Type Vertical
  • Anchor Material Steel
  • Fastener Finish Zinc Plated
  • Screw Size 1/4"
  • Shank Length 4"
  • Rod Size - Hangers 3/8"-16
  • Head Dia. 1/2"
  • Max. Load Capacity (Lb.) Fir-2075 lbs., Pine and Spruce-1510 lbs.
  • Drill Size 1/8"
  • Point Type 17
  • Application For Installation in Wood Based Materials (Structural Wood, and Timber)
  • Use With 2GE67
  • Meets/Exceeds Screw Body AISI 1022, Coupling AISI 1018-1022
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products