Skip Content

DG
GRAINGER APPROVED

Vertical Rod Hanger for Concrete, 3/8" Screw Size, 1/2-13 Rod Size, Zinc Plated, 50 PK

  • Item # 2GE56
  • My Part #
  • Mfr. Model # 2GE56
  • Catalog Page # N/A
  • UNSPSC # 31162306
Vertical Rod Hanger for Concrete, 3/8" Screw Size, 1/2-13 Rod Size, Zinc Plated, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rod Hangers

Technical Specs

  • Item Rod Hanger
  • Material Application Concrete
  • Rod Hanger Type Vertical
  • Anchor Material Steel
  • Fastener Finish Zinc Plated
  • Screw Size 3/8"
  • Shank Length 2-3/4"
  • Rod Size - Hangers 1/2"-13
  • Head Dia. 11/16"
  • Max. Load Capacity (Lb.) 2000 psi Concrete-Tension 5320 lbs./Shear 5250 lbs., 4000 psi Concrete-Tension 6050 lbs./Shear 6330 lbs., 6000 psi Concrete-Tension 8620 lbs./Shear 7410 lbs.
  • Drill Size 3/8" ANSI
  • Point Type Wedge Bolt
  • Application For Installation in Normal Weight Concrete
  • Meets/Exceeds Screw Body AISI 1022, Coupling AISI 1018-1022
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products