Skip Content

WV
TM
GRAINGER APPROVED

V-Belt Pulley,7/8"Fixd,10.93"OD,CastIron

  • Item # 6L067
  • My Part #
  • Mfr. Model # 6L067
  • Catalog Page # N/A
  • UNSPSC # 31171804
V-Belt Pulley,7/8"Fixd,10.93"OD,CastIron close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Standard V-belt pulley is designed for use with V-belt section 3L, 4L, A, and AX.

• Number of grooves: 1
• Fixed-bore
• Cast-iron construction
• Includes set screw

View More

Technical Specs

  • Item Standard V-Belt Pulley
  • Pulley Type Standard V-Belt Pulley
  • For V-Belt Section 4L,A
  • Number of Grooves 1
  • Pulley Outside Dia. 10.93"
  • Pulley Bore Type Fixed Bore
  • Pulley Bore Dia. 7/8"
  • Pulley Material Cast Iron
  • Bushing Required None
  • Fits Shaft Dia. 7/8"
  • 4L 10.78"
  • A 10.78"
  • or AX Belt Pitch Dia. 10.78"
  • Construction Spoked
  • Set Screw Included Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products