Skip Content

DG
GRAINGER APPROVED

Split Taper Bushed Bore Standard V-Belt Pulley, For V-Belt Section: 4L, 5L, A, AX, B, BX

  • Item # 3X458
  • My Part #
  • Mfr. Model # 3X458
  • Catalog Page # N/A
  • UNSPSC # 31171804
Split Taper Bushed Bore Standard V-Belt Pulley, For V-Belt Section: 4L, 5L, A, AX, B, BX close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Standard V-belt pulley is designed for use with V-belt section 4L, 5L, A, AX, B, and BX.

• Number of grooves: 3
• Split taper bushed bore
• Cast-iron construction

View More

Technical Specs

  • Pulley Type Standard V-Belt Pulley
  • For V-Belt Section 4L,5L,A,AX,B,BX
  • Number of Grooves 3
  • Pulley Outside Dia. 7.35"
  • Pulley Bore Type Split Taper Bushed Bore
  • Pulley Material Cast Iron
  • Bushing Required Q1
  • Fits Shaft Dia. 3/4" to 2-11/16"
  • 4L, A, or AX Belt Pitch Dia. 6.6"
  • 5L, B, or BX Belt Pitch Dia. 7"
  • Construction Web
  • Set Screw Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products