Skip Content

DV
GRAINGER APPROVED

Utility Cart,1200 lb.,Steel,42 in.

  • Item # 49Y203
  • My Part #
  • Mfr. Model # 4SLT-2436-1.2K-95
  • Catalog Page # N/A
  • UNSPSC # 24101501
Utility Cart,1200 lb.,Steel,42 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Box Truck
  • Load Capacity 1200 lb.
  • Gauge 14
  • Material Steel
  • Overall Height 40"
  • Overall Width 24-1/4"
  • Overall Length 42"
  • Number of Caster Wheels 4
  • Caster Wheel Type (2) Rigid, (2) Swivel with Brake
  • Caster Wheel Material Polyurethane
  • Caster Wheel Dia. 5"
  • Caster Wheel Width 1-1/4"
  • Color Gray
  • Finish Powder Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.