Skip Content

DG
GRAINGER APPROVED

Utility Cart,1200 lb.,Steel,42 in.

  • Item # 49Y202
  • My Part #
  • Mfr. Model # 4SLT-1836-1.2K-95
  • Catalog Page # N/A
  • UNSPSC # 24101501
Utility Cart,1200 lb.,Steel,42 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Box Truck
  • Load Capacity 1200 lb.
  • Gauge 14
  • Material Steel
  • Overall Height 40"
  • Overall Width 18-1/4"
  • Overall Length 42"
  • Number of Caster Wheels 4
  • Caster Wheel Type (2) Rigid, (2) Swivel with Brake
  • Caster Wheel Material Polyurethane
  • Caster Wheel Dia. 5"
  • Caster Wheel Width 1-1/4"
  • Color Gray
  • Finish Powder Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.