Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Waterproof: No, 6-1/2" Height, Size: Universal, 50 PK

  • Item # 9P859
  • My Part #
  • Mfr. Model # SC-NWI-NS-L DISP/BX/50
  • Catalog Page # N/A
  • UNSPSC # 42131609
Waterproof: No, 6-1/2" Height, Size: Universal, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shoe and Boot Covers

Product Details

These disposable shoe covers provide protection from hazardous and noxious particulates and liquids. Select styles feature airflow permeability that protects against heat build-up.

View More

Technical Specs

  • Waterproof No
  • Closure Type Elastic Top
  • Size Universal
  • Material Polypropylene
  • Height 6-1/2"
  • Color White
  • Thickness 5.5 mil
  • Seam Style Serged
  • Package Type Bulk
  • Item Shoe Covers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms