Skip Content

DV
GRAINGER APPROVED

Unhardened Ground Stainless Steel Dowel Pin, Passivated Finish, 5/8" L, 0.0311 to 0.0313" Pin Dia.

  • Item # 5EDX8
  • My Part #
  • Mfr. Model # M21143/2-11
  • Catalog Page # N/A
  • UNSPSC # 31163203
Unhardened Ground Stainless Steel Dowel Pin, Passivated Finish, 5/8" L, 0.0311 to 0.0313" Pin Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dowel Pins

Technical Specs

  • Item Dowel Pin
  • System of Measurement Inch
  • Dowel Pin Type Mil Spec Undersized
  • Dowel Pin Style Unhardened Ground
  • Basic Material Stainless Steel
  • Fastener Finish Passivated
  • Rockwell Hardness HB262 max.
  • Pin Dia. 0.0311 to 0.0313"
  • Fastener Length 5/8"
  • Nominal Diameter 1/32"
  • Length Tolerance +/-0.010"
  • Package Quantity 5
How can we improve our Technical Specifications?

Compliance and Restrictions

None