WV
GRAINGER APPROVED

Unhardened Ground Stainless Steel Dowel Pin, Passivated Finish, 5/8" L, 0.2500 to 0.2502" Pin Dia.

  • Item # 5EDT4
  • My Part #
  • Mfr. Model # M21143/1-67
  • Catalog Page # N/A
  • UNSPSC # 31163203
Unhardened Ground Stainless Steel Dowel Pin, Passivated Finish, 5/8" L, 0.2500 to 0.2502" Pin Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $3.69 / pkg. of 5

Web Price $40.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Solid cylindrical pin is chamfered on 1 end for easy insertion and features a smooth radius on the other end for easy removal.

View More

Technical Specs

  • Item Dowel Pin
  • System of Measurement Inch
  • Dowel Pin Type Mil Spec Oversized
  • Dowel Pin Style Unhardened Ground
  • Basic Material Stainless Steel
  • Fastener Finish Passivated
  • Rockwell Hardness HB262 max.
  • Pin Dia. 0.2500 to 0.2502"
  • Fastener Length 5/8"
  • Nominal Diameter 1/4"
  • Length Tolerance +/-0.010"
  • Package Quantity 5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.