Skip Content

DG
GRAINGER APPROVED

USB2.0 to DVI Display Adpt (1920x1080)

  • Item # 14C163
  • My Part #
  • Mfr. Model # 6040
  • Catalog Page # N/A
  • UNSPSC # 43222806
USB2.0 to DVI Display Adpt (1920x1080) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Video Adapter
  • Cable Type DVI
  • Connection USB, DVI
  • Color Black
  • Features Add up to 6 Displays to a Desktop or Notebook PC
  • Installation Method Installation CD
  • Package Quantity 1
  • Ports 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products