Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

USB2.0 to DVI Display Adpt Network

  • Item # 14C160
  • My Part #
  • Mfr. Model # 6037
  • Catalog Page # N/A
  • UNSPSC # 43222806
USB2.0 to DVI Display Adpt Network close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Video Adapter
  • Cable Type USB, DVI
  • Connection USB, DVI, Cat5 or Cat6
  • Color White
  • Features USB to DVI Adapter
  • Installation Method Installation CD
  • Package Quantity 1
  • Ports 6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products