Skip Content

DG
GRAINGER APPROVED

UNITY BRACKET KIT 2189

  • Item # 3VLL6
  • My Part #
  • Mfr. Model # 3VLL6
  • Catalog Page # N/A
  • UNSPSC # 31162502
UNITY BRACKET KIT 2189 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Brackets

Technical Specs

  • Item Spotlight Installation Kit
  • Finish Chrome
  • Depth (In.) 0.5
  • Length (In.) 2.5
  • Width (In.) 1
  • Provides Accurate Positioning So That Drilling The Shaft Hole Is Predetermined By The Bracket For Easy Installation
  • Function Hold and Position Spotlight to the Vehicle
  • Includes Bracket, Gasket, Template, Instructions, Inside Trim Pieces, Fasteners and Drill Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.