Skip Content
DV
TM
GRAINGER APPROVED

U-Shaped Toggle Clamp, 350 Holding Capacity (Lb.), 2.49 Overall Height (In.)

  • Item # 11A058
  • Mfr. Model # 16071CR
  • Catalog Page # 2390
  • UNSPSC # 27112103
U-Shaped Toggle Clamp,350 Holding Capacity (Lb.),2.49 Overall Height (In.) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Toggle Clamps
Feature corrosion-resistant stainless steel rivets and molded grips for safety. Can be used on a variety of fixtures for applications where hold-down action can replace fasteners. Models with Toggle Lock Plus release lever prevent accidental opening due to vibration.
Compact Horizontal Handle

• U-shaped arm T-handle
Low-profile, short T-handle for minimum vertical height applications.

View More

Technical Specs

  • Item Toggle Clamp
  • Arm U-Shaped
  • Holding Capacity (Lb.) 350
  • Height Under Arm (In.) 0.89
  • Overall Height (In.) 2.49
  • Overall Length (In.) 3.68
  • Dia. (In.) 0.28
  • Base Mounting Centers (In.) 0.91 x 1.17
  • Handle 90 Degrees Horizontal Handle Hold Down
  • Thread Size 5/16-18
  • Spindle Neoprene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms