Skip Content

DV
TM
GRAINGER APPROVED

U-Shaped Toggle Clamp,150 Holding Capacity (Lb.),1.47 Overall Height (In.)

  • Item # 11A057
  • My Part #
  • Mfr. Model # 16051CR
  • Catalog Page # N/A
  • UNSPSC # 27112103
Horiz Hold Down Clamp,Hold Cap 150 Lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Toggle Clamps
Feature corrosion-resistant stainless steel rivets and molded grips for safety. Can be used on a variety of fixtures for applications where hold-down action can replace fasteners. Models with Toggle Lock Plus release lever prevent accidental opening due to vibration.
Compact Horizontal Handle

• U-shaped arm T-handle
Low-profile, short T-handle for minimum vertical height applications.

View More

Technical Specs

  • Item Toggle Clamp
  • Arm U-Shaped
  • Holding Capacity (Lb.) 150
  • Height Under Arm (In.) 0.65
  • Overall Height (In.) 1.47
  • Overall Length (In.) 2.30
  • Dia. (In.) 0.17
  • Base Mounting Centers (In.) 0.53 x 0.66
  • Handle 90 Degrees Horizontal Handle Hold Down
  • Thread Size #10-24
  • Spindle Neoprene
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.