DV
GRAINGER APPROVED

Two Hole Conduit Strap, 1-1/2" Nominal Conduit/Pipe, Steel, 50 PK

  • Item # 3LV33
  • My Part #
  • Mfr. Model # 3LV33
  • Catalog Page # N/A
  • UNSPSC # 39121701
Two Hole Conduit Strap, 1-1/2" Nominal Conduit/Pipe, Steel, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Conduit strap is for use with rigid/IMC conduits.

View More

Technical Specs

  • Sub-Category Conduit Straps
  • Item Two Hole Conduit Strap
  • Material Steel
  • Nominal Conduit/Pipe 1-1/2"
  • For Use With EMT
  • Finish None
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products