Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Turnout Coat,Silver,L,Alum PBI/Kevlar(R)

  • Item # 9T867
  • My Part #
  • Mfr. Model # LABPROXJKT LRG
  • Catalog Page # N/A
  • Catalog Group # E2041
  • UNSPSC # 46181533
Turnout Coat,Silver,L,Alum PBI/Kevlar(R) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Turnout Coat
  • Size L
  • Color Silver
  • Fits Chest Size 38" to 40"
  • Material Aluminized PBI/Kevlar(R)
  • Closure Type Zipper/Hook-and-Loop
  • Pockets 0
  • Standards NFPA 1976
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products