Skip Content
WV
TM
GRAINGER APPROVED

Turnbuckle Body for End 1-8,6 In

  • Item # 2ULW6
  • Mfr. Model # 2ULW6
  • Catalog Page # N/A
  • UNSPSC # 31162405
Turnbuckle Body for End 1-8,6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Turnbuckles

Technical Specs

  • Item Turnbuckle
  • Type Body, For End Fittings 1-8
  • Working Load Limit (Lb.) 8000
  • Thread Dia. (In.) 1
  • Take Up (In.) 6
  • Material Type 316 Forged Stainless steel
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms