Skip Content
WV
TM
GRAINGER APPROVED

Turnbuckle, Jaw End, Right, 2200Lb, 6In

  • Item # 2UMA4
  • Mfr. Model # 2UMA4
  • Catalog Page # N/A
  • UNSPSC # 31162405
Turnbuckle,Jaw End,Right,2200Lb,6In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Turnbuckle
  • Type Jaw End, Orientation Right
  • Working Load Limit (Lb.) 2200
  • Thread Dia. (In.) 1/2
  • Take Up (In.) 6
  • Material Type 316 Forged Stainless Steel
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms