Skip Content

DV
GRAINGER APPROVED

Turnbuckle,Jaw End,Left,500Lb,4 In

  • Item # 2ULZ6
  • My Part #
  • Mfr. Model # 2ULZ6
  • Catalog Page # N/A
  • UNSPSC # 31162405
Turnbuckle,Jaw End,Left,500Lb,4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Turnbuckle
  • Type Jaw End, Orientation Left
  • Working Load Limit (Lb.) 500
  • Thread Dia. (In.) 1/4
  • Take Up (In.) 4
  • Material Type 316 Forged Stainless Steel
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.