Skip Content


Tubing Strut Clamp, Di-Chromate Plated Steel

  • Item # 22FP66
  • My Part #
  • Mfr. Model # 22FP66
  • Catalog Page # 2821
  • UNSPSC # 31162906
Strut Clamp,5/8 In,Chromate Plated Steel close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.12 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Strut Pipe Clamps
Use for securing pipe, tubing, and conduit to strut channel. Caddy and Anvil models feature a heavy-duty, 1-pc. break-apart design that includes captive combo head machine screw and built-in nut (thread impression). Grainger Approved Vendor models have interlocked edges and channel locator legs to help ensure that the cushioning material stays in place.

View More

Technical Specs

  • Item Strut Clamp
  • Type Tubing
  • Pipe Size (In.) 5/8
  • Tube Size (In.) 3/4
  • Max. Load (Lb.) 400
  • Material Di-Chromate Plated Steel
  • Metal Detectable Yes
  • Description/Special Features Ideal for Multiple Runs While Absorbing Shock and Vibration
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.