Skip Content

DG
GRAINGER APPROVED

Tube Sleeve,3/41-18PK25

  • Item # 5LNT6
  • My Part #
  • Mfr. Model # 5LNT6
  • Catalog Page # N/A
  • UNSPSC # 26112101
Tube Sleeve,3/41-18PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tube Sleeve
  • Tube Size 3/4"
  • Thread Size 1-18
  • Material Brass
  • For Use With Nylon Air Brake Lines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms