Skip Content

WV
TM
GRAINGER APPROVED

Tube, Aluminum, Alloy Type 6061-T6, 12", 0.117" Inside Dia., Package Quantity 6

  • Item # 16NH37
  • My Part #
  • Mfr. Model # 3030
  • Catalog Page # N/A
  • UNSPSC # 31231101
Tube,Round,Aluminum,3/16 in.,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tube
  • Material Aluminum
  • Inside Dia. 0.117"
  • Length 12"
  • Alloy Type 6061-T6
  • Wall Thickness 1/32"
  • Finish Mill
  • Wall Thickness Tolerance +/-0.003"
  • Length Tolerance +/-0.032"
  • Typical Hardness F85
  • Hardness Scale Rockwell
  • Standards ASTM B221
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms