Skip Content

DV
GRAINGER APPROVED

Tube,Brass,5/32 in x 5/16 in x 1 ft.,PK4

  • Item # 16NH28
  • My Part #
  • Mfr. Model # 266
  • Catalog Page # N/A
  • UNSPSC # 31231103
Tube,Brass,5/32 in x 5/16 in x 1 ft.,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tube
  • Type General Purpose
  • Material Brass
  • Alloy Type 260
  • Diameter 5/32" x 5/16"
  • Length 1 ft.
  • Finish Mill
  • Temper 1/2 to 3/4 Hard
  • Diameter Tolerance +/-0.002"
  • Length Tolerance +/- 0.032"
  • Typical Tensile Strength (PSI) 57,000 to 67,000
  • Typical Yield Strength (PSI) 42,000 to 60,000
  • Typical Hardness 56 to 66
  • Hardness Scale Rockwell
  • Standards ASTM B135
  • Package Quantity 4
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.