ST
Grainger Choice Product
GRAINGER APPROVED

Trip Lever, Fits Brand Eljer, Briggs, American Standard

  • Item # 444K70
  • My Part #
  • Mfr. Model # 40069
  • Catalog Page # N/A
  • UNSPSC # 30181505
Trip Lever,  Fits Brand Eljer, Briggs, American Standard close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Toilets, Urinals and Repair Parts~Toilet and Urinal Repair Parts and Accessories


$3.92 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.215 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Gravity-tank trip levers are replacement components for the handles used to trigger flushing of gravity-flush toilets. They're used to replace levers that have loosened, are sagging, or no longer activate flushing.

Gravity-tank repair parts help fix leaks and restore proper flushing on gravity-flush toilets to avoid the expense of replacing the entire toilet. These toilet tank parts are used to replace broken or worn parts on gravity-fed tanks commonly found in homes, multifamily residences, hotel rooms, and other low-traffic settings (20 to 30 flushes per day). Signs that a toilet tank needs repair include leaking, constant running, and failure to flush.

View More

Technical Specs

  • Item Trip Lever
  • For Use With Category Toilets
  • For Use With Sub-Category Gravity Tanks
  • Fits Brand Eljer, Briggs, American Standard
  • For Use with Series Eljer, Briggs, American Standard
  • For Use With Universal Fit
  • Size 5-1/2"
  • Material Brass
  • Includes Chrome Handle, Metal Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms