Skip Content

WV
GRAINGER APPROVED

Triangular Fork Extension,54inLx5inW,PK2

  • Item # 35LU52
  • My Part #
  • Mfr. Model # 35LU52
  • Catalog Page # 1185
  • UNSPSC # 24101629
Triangular Fork Extension,54inLx5inW,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fork Extensions

Product Details

These extensions feature welded steel construction. The included steel retaining strap and pin prevent the extensions from sliding off the forks.

View More

Technical Specs

  • Item Triangular Shaped Fork Extension
  • Extension Length 54"
  • Fork Width 5"
  • Min. Fork Length 36"
  • Color Yellow
  • For Use With Forks up to 2" Thick
  • Material Steel
  • Includes Steel Retaining Strap
  • Standards OSHA 29 CFR 1910.178(b) (4-6) and ASME ANSIB.56.1-1992 (7.35)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products