Skip Content

TP
TM
GRAINGER APPROVED

Triangular Fork Extension,63inLx4inW,PK2

  • Item # 35LU51
  • My Part #
  • Mfr. Model # 35LU51
  • Catalog Page # 1226
  • UNSPSC # 24101629
Triangular Fork Extension,63inLx4inW,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $373.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 165.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These extensions feature welded steel construction. The included steel retaining strap and pin prevent the extensions from sliding off the forks.

View More

Technical Specs

  • Item Triangular Shaped Fork Extension
  • Extension Length 63"
  • Fork Width 4"
  • Min. Fork Length 40"
  • Color Yellow
  • For Use With Forks up to 2" Thick
  • Material Steel
  • Includes Steel Retaining Strap
  • Standards OSHA 29 CFR 1910.178(b) (4-6) and ASME ANSIB.56.1-1992 (7.35)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.