Skip Content
NC
TM
GRAINGER APPROVED

Triage Tape Kit

  • Item # 21YH56
  • Mfr. Model # 10766
  • Catalog Page # N/A
  • UNSPSC # 46161507
Triage Tape Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $148.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 17.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Triage Tape Kit
  • Color (6) Rolls Red Flagging Tape, (6) Rolls Yellow Flagging Tape, (3) Rolls Green Flagging Tape, (1) Roll White Flagging Tape, (1) Roll Black Flagging Tape, (1) Roll CAUTION DO NOT ENTER Barricade Tape, (1) Roll COMAND POST Barricade Tape, (1) Roll PUBLIC INFORMATION Barricade Tape, (1) Roll STAGING AREA Barricade Tape, (1) Soft Sided Storage Bag
  • Material Polyethylene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.