Skip Content
DG
TM
GRAINGER APPROVED

Tri-Bulb Rivet, Large Flanged Head, Aluminum Mandrel, 1.063" L, 3/16" Rivet Dia.

  • Item # 5RUH4
  • My Part #
  • Mfr. Model # 5RUH4
  • Catalog Page # N/A
  • UNSPSC # 31162201
TriBulb Rivet,Flange,3/16x1.063 In,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Blind Rivets

Product Details

Blind rivet has 2 parts: the rivet and the mandrel. The rivet fastens to the materials, and the mandrel is used to set the rivet and then is discarded. Blind rivets differ from solid rivets in their ability to be fully installed in a joint on just one side of a structure, where it is "blind" to the opposing side.

View More

Technical Specs

  • Item Blind Rivet
  • Rivet Style Tri-Bulb Rivet
  • Blind Rivet Type Open End
  • Rivet Head Style Large Flanged
  • Rivet Body Material Aluminum
  • Mandrel Material Aluminum
  • Rivet Dia. 3/16"
  • Rivet Length 1.063"
  • Grip Range 0.157" to 0.472"
  • Core Solid
  • Head Dia. 0.386"
  • Head Height 0.071"
  • Drill Size #11
  • Hole Size 0.191 to 0.200"
  • Single Shear Strength (Lbs.) 216
  • Tensile Strength (Lb.) 284
How can we improve our Technical Specifications?

Compliance and Restrictions

None