C3
GRAINGER APPROVED

Toggle Clamp,Straight Line,Hole,SS,400

  • Item # 13G569
  • My Part #
  • Mfr. Model # 13G569
  • Catalog Page # N/A
  • UNSPSC # 27112132
Toggle Clamp,Straight Line,Hole,SS,400 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a threaded plunger, this clamp replaces a fastener for secure holding of fixture parts.

View More

Technical Specs

  • Item Toggle Clamp
  • Type Straight Line Through-Hole Mounted
  • Holding Capacity (Lb.) 400
  • Overall Height (In.) 3.86
  • Overall Length (In.) 4.53
  • Plunger Dia. (In.) 0.44
  • Plunger Travel (In.) 1.50
  • Handle Straight
  • Spindle Hex Head Fully Threaded
  • Thread Size 5/16-18
  • Includes Vinyl Grip, Locking Nut, Spindle (1)Nut (1)
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.