Skip Content

WV
TM
GRAINGER APPROVED

Toggle Clamp,60 Holding Capacity (Lb.),0.73 Overall Height (In.),3.24 Overall Length (In.)

  • Item # 11A051
  • My Part #
  • Mfr. Model # 14054CR
  • Catalog Page # N/A
  • UNSPSC # 27112103
Horiz Hold Down Clamp,Hold Cap 60 Lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Toggle Clamp
  • Type Horizontal Handle Hold Down
  • Holding Capacity (Lb.) 60
  • Overall Height (In.) 0.73
  • Overall Length (In.) 3.24
  • Height Under Arm (In.) 0.34
  • Dia. (In.) 0.17
  • Base Mounting Centers (In.) 0.42 x 0.65
  • Arm U-Shaped
  • Handle 90 Degrees
  • Spindle Nylon
  • Thread Size #8-32
How can we improve our Technical Specifications?

Compliance and Restrictions