Skip Content

DV
GRAINGER APPROVED

Toggle Clamp,200 Holding Capacity (Lb.),4.01 Overall Height (In.),2.50 Overall Length (In.)

  • Item # 11A040
  • My Part #
  • Mfr. Model # 11020CR
  • Catalog Page # N/A
  • UNSPSC # 27112103
Vert Hold Down Clamp,Hold Cap 200 Lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Toggle Clamps
Feature corrosion-resistant stainless steel rivets and molded grips for safety. Can be used on a variety of fixtures for applications where hold-down action can replace fasteners. Models with Toggle Lock Plus release lever prevent accidental opening due to vibration.
Vertical Handle

• Flat cushion neoprene spindle
Feature 2 to 3 times the holding force with fewer pinch points for safety and durability.

View More

Technical Specs

  • Item Toggle Clamp
  • Type Vertical Handle Hold Down
  • Holding Capacity (Lb.) 200
  • Overall Height (In.) 4.01
  • Overall Length (In.) 2.50
  • Height Under Arm (In.) 0.98
  • Dia. (In.) 0.21
  • Base Mounting Centers (In.) 0.51 x 1.00
  • Arm Solid Bar
  • Handle 100 Degrees
  • Spindle Neoprene
  • Thread Size 1/4-20
  • Includes Bolt Retainer
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.