Skip Content

DV
FABORY

Steel Channel Toggle Anchor, 1/2"-13 Anchor Thread Size, 25 PK

  • Item # 11K297
  • My Part #
  • Mfr. Model # U63266.050.0002
  • Catalog Page # N/A
  • UNSPSC # 31161609
Steel Channel Toggle Anchor, 1/2"-13 Anchor Thread Size, 25 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Channel Toggle Anchor
  • Toggle Bolt Type Channel Toggle Anchor
  • Anchor Material Steel
  • Fastener Finish Zinc Plated
  • Anchor Thread Size 1/2"-13
  • Size 1/2"
  • Head Type With Pull Ring
  • Bolt Size 1/2"
  • Drill Size 3/4"
  • Grip Range 3/8 to 3"
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products