WG
GRAINGER APPROVED

Timber Screw, 1/4" Size, 6" Length, 2" Thread Length, Hex Washer Head Type

  • Item # 1NA89
  • My Part #
  • Mfr. Model # 1NA89
  • Catalog Page # N/A
  • UNSPSC # 31161516
Timber Screw, 1/4" Size, 6" Length, 2" Thread Length, Hex Washer Head Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Timber Screws

Technical Specs

  • Item Timber Screw
  • Head Type Hex Washer
  • System of Measurement Inch
  • Size 1/4"
  • Length 6"
  • Thread Length 2"
  • Hex Size 5/16"
  • Head Height 1/4"
  • Washer O.D. 1/2"
  • Material Case Hardened Steel
  • Finish Ceramic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products