Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Yellow Tilt Truck, 29.7 cu. ft. Capacity, 900 lb. Load Capacity

  • Item # 9WFK2
  • My Part #
  • Mfr. Model # 1.1CU-L YELLOW
  • Catalog Page # N/A
  • Catalog Group # E9270
  • UNSPSC # 24101510
Yellow Tilt Truck, 29.7 cu. ft. Capacity, 900 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Tilt Trucks Tilt Truck
  • Cubic Foot Capacity 29.7 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 900 lb.
  • Overall Length 69"
  • Overall Height 39-1/2"
  • Overall Width 32"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Caster Configuration (2) Swivel, (2) Wheels
  • Color - Hoppers and Cube Trucks Yellow
  • Frame Material - Hoppers and Cube Trucks Steel
  • Container Material - Hoppers and Cube Trucks MDPE
  • Optional Lid Mfr. No. 1.1 Lid
  • Caster Material Urethane
  • Container Height 34"
  • Handle Height 36"
  • Handle Included Yes
  • Mobility Option Manual
  • Wheel Material Rubber
  • Cubic Yard Capacity 1.10 cu. yd.
  • Container Legend None
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products