Skip Content

DG
TM
GRAINGER APPROVED

White Tilt Truck, 8.1 cu. ft. Capacity, 1200 lb. Load Capacity

  • Item # 8CMX1
  • My Part #
  • Mfr. Model # 1/3CU-HD WHITE
  • Catalog Page # N/A
  • Catalog Group # E0220
  • UNSPSC # 24101510
Tilt Truck,HD,1/3 cu. yd.,1200 lb.,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Tilt Trucks Tilt Truck
  • Cubic Foot Capacity 8.1 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 1200 lb.
  • Overall Length 48"
  • Overall Height 30"
  • Overall Width 26"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Caster Configuration (2) Swivel, (2) Wheels
  • Color - Hoppers and Cube Trucks White
  • Frame Material - Hoppers and Cube Trucks Steel
  • Container Material - Hoppers and Cube Trucks MDPE
  • Optional Lid Mfr. No. 1/3 Lid
  • Caster Material Urethane
  • Container Height 26"
  • Handle Height 36"
  • Handle Included Yes
  • Mobility Option Manual
  • Wheel Material Rubber
  • Cubic Yard Capacity 0.30 cu. yd.
  • Container Legend None
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products