Skip Content

DG
GRAINGER APPROVED

Tilt Back Hand Truck,Pneumatic Wheel

  • Item # 39E623
  • My Part #
  • Mfr. Model # T-400-10P-4R
  • Catalog Page # N/A
  • UNSPSC # 24101504
Tilt Back Hand Truck,Pneumatic Wheel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tilt Back Hand Truck
  • Load Capacity 800 lb.
  • Hand Truck Handle Type Continuous Frame Flow-Back
  • Noseplate Depth 8"
  • Noseplate Width 14"
  • Overall Height 38-3/16"
  • Overall Width 18"
  • Overall Depth 38-3/4"
  • Wheel Type Pneumatic
  • Wheel Diameter 10"
  • Material Steel
  • Color Green
  • Finish Powder Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms