Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Thumb Screw,Knurled,6-32x1 L,Pk100

  • Item # 2KB99
  • My Part #
  • Mfr. Model # 090632100T
  • Catalog Page # N/A
  • UNSPSC # 31161516
Thumb Screw,Knurled,6-32x1 L,Pk100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Thumb Screw
  • Head Type Knurled
  • Tip Type Flat
  • System of Measurement Inch
  • Thread Size 6-32
  • Length 1"
  • Material Nylon
  • Finish Natural
  • Head Width 0.360"
  • Head Dia. 0.360"
  • Head Height 0.275"
  • Head Thickness 0.275"
  • Class 2A/2B
  • Head Material Nylon
  • Tip Material Nylon
  • Temp. Range (F) -40 to 185
  • Tensile Strength 65
  • Meets/Exceeds IFI
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products