WV
GRAINGER APPROVED

Threaded Flange, NPT, 5" Pipe Size - Pipe Fitting

  • Item # 4TXG1
  • My Part #
  • Mfr. Model # 4TXG1
  • Catalog Page # 2765
  • UNSPSC # 40142411
Threaded Flange, NPT, 5" Pipe Size - Pipe Fitting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $59.14 / each

Web Price $62.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.88 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This GRAINGER APPROVED threaded flange allows you to bolt 2 flanges together with a gasket to form a tight seal that still eases access to the piping system. Flange is for use with air, water, oil, natural gas, or steam.

• Use with standard wall (Schedule 40) pipes and nipples
• No welding is required

View More

Technical Specs

  • Item Threaded Flange
  • Pipe Fitting Material Black Steel
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 5"
  • Fitting Connection Type NPT
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Max. Pressure 150 psi@450 Degrees F
  • Saturated Steam Pressure 150 PSI
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.