Skip Content

DG
GRAINGER APPROVED

Thermoplastic Resin Utility Cart, 400 lb. Load Capacity, Number of Shelves: 4

  • Item # 5WCW2
  • My Part #
  • Mfr. Model # WT60NH
  • Catalog Page # N/A
  • UNSPSC # 24101501
Thermoplastic Resin Utility Cart, 400 lb. Load Capacity, Number of Shelves: 4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Utility Cart Item Utility Cart
  • Load Capacity 400 lb.
  • Load Capacity Range 0 lb. to 499 lb.
  • Shelf Material Thermoplastic Resin
  • Shelf Length 24"
  • Shelf Width 18"
  • Leg Material High Density Polyethylene
  • Shelf Color Black
  • Leg Color Black
  • Overall Length 24"
  • Overall Width 18"
  • Top Shelf Height 60"
  • Number of Shelves 4
  • Caster Dia. 4"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Caster Material Polyurethane
  • Capacity per Shelf 100
  • Distance Between Shelves 59"
  • Distance Between Top and Middle Shelf 16"
  • Distance Between Middle and Bottom Shelf 16"
  • Lip Height 1/4"
  • Cart Shelf Style Lipped
  • Handle Included No
  • Non-Marking No
  • Electrical Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms