Skip Content

DG
GRAINGER APPROVED

Thermoplastic Resin Flat Handle Utility Cart, 500 lb. Load Capacity, Number of Shelves: 5

  • Item # 9NW04
  • My Part #
  • Mfr. Model # BC55-B
  • Catalog Page # N/A
  • Catalog Group # F1254
  • UNSPSC # 24101501
Utility Cart,400 lb. Cap.,PE,5 Shelves close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Utility Cart Item Flat Handle Utility Cart
  • Load Capacity 500 lb.
  • Load Capacity Range 500 lb. to 999 lb.
  • Shelf Material Thermoplastic Resin
  • Shelf Length 32"
  • Shelf Width 24"
  • Leg Material High Density Polyethylene
  • Shelf Color Black
  • Leg Color Black
  • Overall Length 32"
  • Overall Width 24"
  • Top Shelf Height 48"
  • Number of Shelves 5
  • Caster Dia. 4"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Caster Material Polyurethane
  • Capacity per Shelf 100
  • Distance Between Shelves 7-3/4"
  • Cart Shelf Style Flush
  • Handle Included Yes
  • Non-Marking No
  • Electrical Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms