Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Thermoplastic Resin Flat Handle Utility Cart, 200 lb. Load Capacity, Number of Shelves: 2

  • Item # 9FGM7
  • My Part #
  • Mfr. Model # BUSTC11PY
  • Catalog Page # 1163
  • Catalog Group # E6815
  • UNSPSC # 24101501
Thermoplastic Resin Flat Handle Utility Cart, 200 lb. Load Capacity, Number of Shelves: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Grainger Approved multipurpose flat handle utility cart.This utility cart can hold, store, and carry many supplies and gives you great mobility to transport your supplies to where you need them. For use in a wide range of industries. Has 2 number of shelves that can be adjustable in 18" increments.

• 200-lb. load capacity
• 68-lb. load capacity per shelf

View More

Technical Specs

  • Utility Cart Item Flat Handle Utility Cart
  • Load Capacity 200 lb.
  • Load Capacity Range 0 lb. to 499 lb.
  • Shelf Material Thermoplastic Resin
  • Shelf Length 24"
  • Shelf Width 18"
  • Leg Material High Density Polyethylene
  • Shelf Color Blue
  • Leg Color Putty
  • Overall Length 24"
  • Overall Width 18"
  • Top Shelf Height 37-1/2"
  • Number of Shelves 2
  • Caster Dia. 4"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Caster Material Polyurethane
  • Capacity per Shelf 100
  • Distance Between Shelves 25"
  • Lip Height 2-3/4"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Non-Marking No
  • Electrical Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms