Skip Content
ST
TM
GRAINGER APPROVED

Black Thermal Ribbon for Zebra Table Top Printer

  • Item # 35YP36
  • My Part #
  • Mfr. Model # 35YP36
  • Catalog Page # 1664
  • UNSPSC # 44103112
Thermal Ribbon,4-11/32x1476ft,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $156.50 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this ribbon with thermal transfer labels to leave a clean image that will resist fading in harsh conditions. It's ideal for shipping labels, inventory control, and product identification. It can be exposed to some elements, such as weather or abrasion.

View More

Technical Specs

  • Item Thermal Ribbon
  • For Use With Zebra Table Top Printer
  • Color Black
  • Width 4-11/32"
  • Length 1476 ft.
  • Formulation Wax/Resin
  • Characteristics Prints Up to 10 ips Using Less Print Head Energy, Provides Excellent Print Darkness and Increased Abrasion and Heat Resistance
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.