Skip Content

TP
TM
GRAINGER APPROVED

Task Light Frame,72 W x 8 D x 6 H,Gray

  • Item # 12V662
  • My Part #
  • Mfr. Model # LF72
  • Catalog Page # 1571
  • Catalog Group # G4874
  • UNSPSC # 39111516
Task Light Frame,72 W x 8 D x 6 H,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $107.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Task Light Frame
  • Width 72"
  • Depth 8"
  • Height 6"
  • Material Steel
  • Color Gray
  • Finish Powder Coated
  • Assembly Unassembled
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 70% Post-Consumer Recycled Content.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.