Navigation Menu New

Access My Account, Order History, Lists and more here.

49Z390 TC442 UNSPSC # 31201527

Tape Type Double-Sided Foam Tape Shapes, Tape Brand Grainger Approved, Series TC442

  • Item # 49Z390
  • Mfr. Model # TC442
  • UNSPSC # 31201527
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These precut shapes of foam tape are conformable and have a strong, double-sided adhesive with a pull-away liner. This foam tape adheres to uneven surfaces and is used to mount signs, nameplates, and dispensers to walls and doors without the use of hardware and tools. Tape shapes eliminate the need to trim tape to cover a surface or area.

Tap image to zoom.

Roll over image to zoom.

Tape Type Double-Sided Foam Tape Shapes, Tape Brand Grainger Approved, Series TC442

  • Item # 49Z390
  • Mfr. Model # TC442
  • UNSPSC # 31201527
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These precut shapes of foam tape are conformable and have a strong, double-sided adhesive with a pull-away liner. This foam tape adheres to uneven surfaces and is used to mount signs, nameplates, and dispensers to walls and doors without the use of hardware and tools. Tape shapes eliminate the need to trim tape to cover a surface or area.

Technical Specs

  • Tape Type Double-Sided Foam Tape Shapes
  • Tape Sub-Type Double-Sided Conformable Foam Tape Shapes
  • Tape Brand Grainger Approved
  • Series TC442
  • Imperial Tape Length 3 in
  • Imperial Tape Width 1 in
  • Imperial Tape WxL 2 7/8 in x 1 in
  • Maximum Tape Performance Temperature 200 Degrees F
  • Minimum Tape Performance Temperature 0 Degrees F
  • Common Industry Assembly, Manufacturing, Construction, General Maintenance, Repair
  • Environment Indoor Only
  • Product Form Strip
  • Surface Compatibility High Density Polypropylene (HDPE), Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Tape Thickness 1/16 in
  • Adhesion to Steel 145 oz/in
  • Foam Density Type Conformable
  • Liner Included Yes
  • Liner Material Kraft Paper
  • Metric Tape Length 24 mm
  • Metric Width 24 mm
  • Tape Adhesive Format Double-Sided
  • Standards ASTM D2979-01
  • Tape Adhesive Material Rubber
  • Tape Backing Material Polyethylene Foam
  • Tape Backing Construction Foam
  • Tape Color White
  • Tape Tensile Strength Not Rated
  • Package Quantity 324
  • Tape Elongation Not Rated

These precut shapes of foam tape are conformable and have a strong, double-sided adhesive with a pull-away liner. This foam tape adheres to uneven surfaces and is used to mount signs, nameplates, and dispensers to walls and doors without the use of hardware and tools. Tape shapes eliminate the need to trim tape to cover a surface or area.

Back to Top