Skip Content
WV
TM
GRAINGER APPROVED

Tape Strips, Solid, Strip, 2" Width, 100 PK

  • Item # 15D659
  • My Part #
  • Mfr. Model # 15D659
  • Catalog Page # N/A
  • UNSPSC # 31201523
Tape Strips,2in x 18in,Red,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use TapeCase duct tape strips for color coding, wire marking, and noncritical masking, wrapping, and bundling. Pressure-sensitive adhesive adheres to most any clean, dry surface.

• 2"W strips are 18"L
• Durable polyethylene construction

View More

Technical Specs

  • Item Tape Strips
  • Pattern Solid
  • Safety Tape Color Red
  • Width 2"
  • Tape Strip Length 18"
  • Tape Format Die Cut - Tag
  • Die Cut Shape Strip
  • Material Polyethylene
  • Thickness 7.5 mil
  • Performance Temp. 32 Degrees to 160 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
  • Standards RoSH Compliance
  • Diameter 4"
  • Adhesion Strength 70 oz./in.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products