Skip Content
WG
TM
GRAINGER APPROVED

Tap Bolt, 5/16-18x3, Gr 8, ZP, PK100

  • Item # 21C470
  • Mfr. Model # 694169G
  • Catalog Page # 2110
  • UNSPSC # 31161620
Tap Bolt,5/16-18x3,Gr 8,ZP,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tap Bolt
  • Head Type Hex
  • Grade 8
  • Finish Yellow Zinc Plated
  • Thread Size 5/16"-18
  • Length under Head 3"
  • Material Alloy Steel
  • Thread Type UNC
  • Head Height 13/64"
  • Head Width 1/2"
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Proof Load 120,000 psi
  • Tensile Strength 150,000 psi
  • Rockwell Hardness C33 to C39
  • Thread Length 3"
  • Class 2B
  • Comparable To Property Class 10.9
  • Size 5/16"-18 x 3"
  • System of Measurement Inch
  • Meets/Exceeds SAE J429 and ASME B18.2.1
  • Dia./Thread Size 5/16"-18
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms