Skip Content


3" Steel Hex Tap Bolt, 1/4"-20 Dia/Thread Size, 100 PK

  • Item # 2BA95
  • My Part #
  • Mfr. Model # 500028-PG
  • Catalog Page # N/A
  • UNSPSC # 31161620
Tap Bolt,1/4-20x3,Gr A,Zinc,PK100 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $14.23 / pkg. of 100

Web Price $24.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.85 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Grade A Low-Carbon Steel Hex Bolts
• Tensile strength: 60,000 psi
Use with Grade A/Grade 2 nuts. Comparable to metric Property Class 4.6. Threads are right-hand, Class 2A.
Meet ASTM A307 and ASME B18.2.1 standards.
Note: Thread lengths for partially threaded screws are minimums.

View More

Technical Specs

  • Item Tap Bolt
  • System of Measurement Inch
  • Cap Screw Type Hex Tap Bolt
  • Basic Material Steel
  • Fastener Finish Zinc Plated
  • Dia./Thread Size 1/4"-20
  • Fastener Length 3"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Style Fully Threaded
  • Fastener Industry Standards ASTM A307
  • Head Type Hex
  • Head Height 11/64"
  • Head Width 7/16"
  • Tensile Strength 60,000 psi
  • Rockwell Hardness B69
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.