Skip Content

DG
GRAINGER APPROVED

2-1/2" Steel Hex Tap Bolt, Grade 5, 1/4"-20 Dia/Thread Size, 100 PK

  • Item # 2BA91
  • My Part #
  • Mfr. Model # 500024-PG
  • Catalog Page # N/A
  • UNSPSC # 31161620
Tap Bolt,1/4-20x2-1/2,Gr A,Zinc,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Grade A Low-Carbon Steel Hex Bolts
• Tensile strength: 60,000 psi
Use with Grade A/Grade 2 nuts. Comparable to metric Property Class 4.6. Threads are right-hand, Class 2A.
Meet ASTM A307 and ASME B18.2.1 standards.
Note: Thread lengths for partially threaded screws are minimums.

View More

Technical Specs

  • Item Hex Tap Bolt
  • System of Measurement Inch
  • Cap Screw Type Hex Tap Bolt
  • Basic Material Steel
  • Material Grade Grade 5
  • Fastener Finish Plain
  • Dia./Thread Size 1/4"-20
  • Fastener Length 2-1/2"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Style Fully Threaded
  • Fastener Industry Standards ASME B18.2.1
  • Head Type Hex
  • Head Height 11/64"
  • Head Width 7/16"
  • Tensile Strength 60,000 psi
  • Rockwell Hardness B69
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products