Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Tag, PVC, 9" x 4"

  • Item # 22FC30
  • My Part #
  • Mfr. Model # 22FC30
  • Catalog Page # N/A
  • Catalog Group # H4230
  • UNSPSC # 55121503
Tag, PVC, 9" x 4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Legend/Background Color Black/Yellow
  • Item Tag
  • Material PVC
  • Legend Evacuated
  • Reverse Side Legend Evacuated
  • Height 9"
  • Width 4"
  • Grommet Material No Grommet
  • Legend Color Black
  • Background Color Yellow
  • Language English
  • Write on Surface No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products